Motion
NU 2226 ECML/C4

SKF
NU 2226 ECML/C4

Cylindrical roller bearings, single row - Straight, 130 mm ID, 230 mm OD, 64 mm Width, C4 Internal Clearance
MI ITEM #08487185
MFR #NU 2226 ECML/C4
Price$5,322.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2226 ECML/C4

Cylindrical roller bearings, single row - Straight, 130 mm ID, 230 mm OD, 64 mm Width, C4 Internal Clearance
MI ITEM #08487185
MFR #NU 2226 ECML/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,322.20/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm
  • Weight
    25 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571832258
  • Material Element
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316571832258

Overview

Mfr description
NU 2226 ECML/C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought