Motion
NJ 2217 ECML/C3

SKF
NJ 2217 ECML/C3

Cylindrical roller bearings, single row - Straight, 85 mm ID, 150 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #08487345
MFR #NJ 2217 ECML/C3
Your Price$1,536.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2217 ECML/C3

Cylindrical roller bearings, single row - Straight, 85 mm ID, 150 mm OD, 36 mm Width, C3 Internal Clearance
MI ITEM #08487345
MFR #NJ 2217 ECML/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,536.44/each(List $1,787.80)

Overview

Mfr description
NJ 2217 ECML/C3

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C3
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    8000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Series
    22
  • Weight
    6.24 lbs
  • Manufacturer Upc Number
    7316572112922
  • UPC_NO
    7316572112922
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text