Motion
NCF 18/560 V/HB1C3

SKF
NCF 18/560 V/HB1C3

Cylindrical roller bearings, single row, full complement - Straight, 560 mm ID, 680 mm OD, 56 mm Width, CN Internal Clearance
MI ITEM #08487462
MFR #NCF 18/560 V/HB1C3
Price$30,344.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 18/560 V/HB1C3

Cylindrical roller bearings, single row, full complement - Straight, 560 mm ID, 680 mm OD, 56 mm Width, CN Internal Clearance
MI ITEM #08487462
MFR #NCF 18/560 V/HB1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,344.34/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    56 mm
  • Weight
    86.8 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316572277621
  • Material Element
    Bearing steel
  • Max Rpm
    430 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    18
  • UPC_NO
    7316572277621

Overview

Mfr description
NCF 18/560 V/HB1C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought