Motion
NCF 2934 CV

SKF
NCF 2934 CV

Cylindrical roller bearings, single row, full complement - Straight, 170 mm ID, 230 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #08487474
MFR #NCF 2934 CV
List Price$4,102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2934 CV

Cylindrical roller bearings, single row, full complement - Straight, 170 mm ID, 230 mm OD, 36 mm Width, CN Internal Clearance
MI ITEM #08487474
MFR #NCF 2934 CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,102.70/each for your price

Overview

Mfr description
NCF 2934 CV

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    CN
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    1500 rpm
  • Bearing Material
    Steel
  • Cage Type
    None
  • Finish Coating
    None
  • Series
    29
  • Weight
    8.81 lbs
  • Manufacturer Upc Number
    7316572305782
  • UPC_NO
    7316572305782
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text