Motion
NCF 2916 CV

SKF
NCF 2916 CV

Cylindrical roller bearings, single row, full complement - Straight, 80 mm ID, 110 mm OD, 19 mm Width, CN Internal Clearance
Mi Item #08487482
MFR #NCF 2916 CV
Price$509.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2916 CV

Cylindrical roller bearings, single row, full complement - Straight, 80 mm ID, 110 mm OD, 19 mm Width, CN Internal Clearance
Mi Item #08487482
MFR #NCF 2916 CV

Mfr description
NCF 2916 CV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.17/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    19 mm
  • Weight
    1.17 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316572315606
  • Material Element
    Bearing steel
  • Max Rpm
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316572315606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)