Motion
NCF 2928 CV

SKF
NCF 2928 CV

Cylindrical roller bearings, single row, full complement - Cylindrical, 140 mm ID, 190 mm OD, 30 mm Width
MI ITEM #08487487
MFR #NCF 2928 CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2928 CV

Cylindrical roller bearings, single row, full complement - Cylindrical, 140 mm ID, 190 mm OD, 30 mm Width
MI ITEM #08487487
MFR #NCF 2928 CV

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCF 2928 CV

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Lubrication Type
    Non-Lubricated
  • Bearing Material
    Steel
  • Cage Type
    None
  • Finish Coating
    None
  • Series
    29
  • Manufacturer Upc Number
    7316572319949
  • UPC_NO
    7316572319949
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text