Overview
Mfr description
NCF 2926 CV
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationNon-Separable
- Lubrication TypeNon-Lubricated
- Bearing MaterialSteel
- Cage TypeNone
- Finish CoatingNone
- Series29
- Manufacturer Upc Number7316572319970
- UPC_NO7316572319970
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data