Motion
BC1-0547 B

SKF
BC1-0547 B

Cylindrical roller bearings, single row - Straight, 50 mm ID, 90 mm OD, 30 mm Width, C3 Internal Clearance
MI ITEM #08487687
MFR #BC1-0547 B
Your Price$308.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1-0547 B

Cylindrical roller bearings, single row - Straight, 50 mm ID, 90 mm OD, 30 mm Width, C3 Internal Clearance
MI ITEM #08487687
MFR #BC1-0547 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.03/each(List $354.23)

Overview

Mfr description
BC1-0547 B

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C3
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    9000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Weight
    1.37 lbs
  • Manufacturer Upc Number
    7316573313540
  • UPC_NO
    7316573313540
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text