Motion
NU 326 EMRD/C4VA322

SKF
NU 326 EMRD/C4VA322

Cylindrical roller bearings, single row - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C4 Internal Clearance
Mi Item #08487878
MFR #NU 326 EMRD/C4VA322
Price$2,756.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 326 EMRD/C4VA322

Cylindrical roller bearings, single row - Straight, 130 mm ID, 280 mm OD, 58 mm Width, C4 Internal Clearance
Mi Item #08487878
MFR #NU 326 EMRD/C4VA322

Mfr description
NU 326 EMRD/C4VA322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,756.90/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Weight
    35.4 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316574241545
  • Material Element
    Bearing steel
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316574241545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)