Motion
NU 234 ECML

SKF
NU 234 ECML

Cylindrical roller bearings, single row - Straight, 170 mm ID, 310 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #08488156
MFR #NU 234 ECML
Your Price$7,815.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 234 ECML

Cylindrical roller bearings, single row - Straight, 170 mm ID, 310 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #08488156
MFR #NU 234 ECML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,815.26/each(List $8,324.42)

Overview

Mfr description
NU 234 ECML

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    CN
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    3800 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Series
    2
  • Weight
    38.9 lbs
  • Manufacturer Upc Number
    7316574905270
  • UPC_NO
    7316574905270
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text