Motion
NJ 236 ECML

SKF
NJ 236 ECML

Cylindrical roller bearings, single row - Straight, 180 mm ID, 320 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #08488213
MFR #NJ 236 ECML
Price$8,597.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 236 ECML

Cylindrical roller bearings, single row - Straight, 180 mm ID, 320 mm OD, 52 mm Width, CN Internal Clearance
MI ITEM #08488213
MFR #NJ 236 ECML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,597.37/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm
  • Weight
    41.4 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316575031657
  • Material Element
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316575031657

Overview

Mfr description
NJ 236 ECML

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought