Motion
LNU 313 EC

SKF
LNU 313 EC

Crossed Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #08488242
MFR #LNU 313 EC
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LNU 313 EC

Crossed Roller Bearing - Straight, 65 mm ID, 140 mm OD, 33 mm Width
Mi Item #08488242
MFR #LNU 313 EC

Mfr description
LNU 313 EC
  • Enable full interchangeability of inner rings Can be combined with an outer ring roller and cage assembly Accommodate axial displacement in both directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)