Motion
NUP 208 ECPH/VS111

SKF
NUP 208 ECPH/VS111

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #08488426
MFR #NUP 208 ECPH/VS111
Price$316.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 208 ECPH/VS111

Cylindrical roller bearings, single row - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #08488426
MFR #NUP 208 ECPH/VS111

Mfr description
NUP 208 ECPH/VS111
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316575894917
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316575894917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)