Motion
N 1012 KPHA/HC5SP

SKF
N 1012 KPHA/HC5SP

Tapered 1:12, 60 mm ID, 95 mm OD, 18 mm Width
MI ITEM #08488566
MFR #N 1012 KPHA/HC5SP
Price$7,347.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1012 KPHA/HC5SP

Tapered 1:12, 60 mm ID, 95 mm OD, 18 mm Width
MI ITEM #08488566
MFR #N 1012 KPHA/HC5SP

Mfr description
N 1012 KPHA/HC5SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,347.60/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)