Motion
N 1014 KPHA/SP

SKF
N 1014 KPHA/SP

Cylindrical roller bearings, single row, super-precision - Tapered 1:12, 70 mm ID, 110 mm OD, 20 mm Width, C1 Internal Clearance
Mi Item #08488598
MFR #N 1014 KPHA/SP
Price$1,245.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1014 KPHA/SP

Cylindrical roller bearings, single row, super-precision - Tapered 1:12, 70 mm ID, 110 mm OD, 20 mm Width, C1 Internal Clearance
Mi Item #08488598
MFR #N 1014 KPHA/SP

Mfr description
N 1014 KPHA/SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.35 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    PEEK
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576196102
  • Material Element
    Bearing steel
  • Maximum RPM (Grease)
    18000 rpm
  • Maximum RPM (Oil)
    22000 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    10
  • UPC_NO
    7316576196102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)