Motion
NNU 4920 B/SPW33

SKF
NNU 4920 B/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 100 mm ID, 140 mm OD, 40 mm Width, CN Internal Clearance
MI ITEM #08488604
MFR #NNU 4920 B/SPW33
List Price$2,979.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4920 B/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 100 mm ID, 140 mm OD, 40 mm Width, CN Internal Clearance
MI ITEM #08488604
MFR #NNU 4920 B/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,979.83/each for your price

Overview

Mfr description
NNU 4920 B/SPW33

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 5
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    CN
  • Flanges
    3 Outer Ring Flanges
  • Lubrication Type
    Non-Lubricated
  • Maximum RPM (Oil)
    6300 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    5600 rpm
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Series
    49
  • Weight
    4.21 lbs
  • Manufacturer Upc Number
    7316576611681
  • UPC_NO
    7316576611681
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text