Motion
NNU 4938 BK/SPW33

SKF
NNU 4938 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 190 mm ID, 260 mm OD, 69 mm Width
Mi Item #08488879
MFR #NNU 4938 BK/SPW33
Price$8,722.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4938 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 190 mm ID, 260 mm OD, 69 mm Width
Mi Item #08488879
MFR #NNU 4938 BK/SPW33

Mfr description
NNU 4938 BK/SPW33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,722.95/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    69 mm
  • Weight
    23.2 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    3 Outer Ring Flanges
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577014887
  • Material Element
    Bearing steel
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    49
  • UPC_NO
    7316577014887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)