Motion
NNU 4940 BK/SPW33

SKF
NNU 4940 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 200 mm ID, 280 mm OD, 80 mm Width, CN Internal Clearance
Mi Item #08488880
MFR #NNU 4940 BK/SPW33
Price$5,036.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4940 BK/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 200 mm ID, 280 mm OD, 80 mm Width, CN Internal Clearance
Mi Item #08488880
MFR #NNU 4940 BK/SPW33

Mfr description
NNU 4940 BK/SPW33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,036.01/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    80 mm
  • Weight
    33.3 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    3 Outer Ring Flanges
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577014894
  • Material Element
    Bearing steel
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3000 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    49
  • UPC_NO
    7316577014894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)