Motion
NN 3022 TN9/SPW33

SKF
NN 3022 TN9/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 110 mm ID, 170 mm OD, 45 mm Width, C1 Internal Clearance
Mi Item #08488916
MFR #NN 3022 TN9/SPW33
Price$2,315.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3022 TN9/SPW33

Cylindrical roller bearings, double row, super-precision - Straight, 110 mm ID, 170 mm OD, 45 mm Width, C1 Internal Clearance
Mi Item #08488916
MFR #NN 3022 TN9/SPW33

Mfr description
NN 3022 TN9/SPW33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,315.61/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm
  • Weight
    7.89 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Flanges
    3 Inner Ring Flanges
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577029096
  • Material Element
    Bearing steel
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    30
  • UPC_NO
    7316577029096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)