Motion
BC1B 635251

SKF
BC1B 635251

Cylindrical roller bearings, single row
Mi Item #08489141
MFR #BC1B 635251
Price$180.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1B 635251

Cylindrical roller bearings, single row
Mi Item #08489141
MFR #BC1B 635251

Mfr description
BC1B 635251
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.44/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577298942
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • UPC_NO
    7316577298942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)