Motion
NCF 18/560 V/HB1VE324

SKF
NCF 18/560 V/HB1VE324

Cylindrical roller bearings, single row, full complement - Straight, 560 mm ID, 680 mm OD, 56 mm Width, CN Internal Clearance
MI ITEM #08489281
MFR #NCF 18/560 V/HB1VE324
List Price$37,930.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 18/560 V/HB1VE324

Cylindrical roller bearings, single row, full complement - Straight, 560 mm ID, 680 mm OD, 56 mm Width, CN Internal Clearance
MI ITEM #08489281
MFR #NCF 18/560 V/HB1VE324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,930.50/each for your price

Overview

Mfr description
NCF 18/560 V/HB1VE324

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    CN
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    430 rpm
  • Bearing Material
    Steel
  • Cage Type
    None
  • Finish Coating
    None
  • Series
    18
  • Weight
    86.8 lbs
  • Manufacturer Upc Number
    7316577480613
  • UPC_NO
    7316577480613
  • Material Element
    Bearing steel
  • Locating
    Slot /Notch
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text