Motion
NNU 4928 B/SPC3W33

SKF
NNU 4928 B/SPC3W33

Straight, 140 mm ID, 190 mm OD, 50 mm Width
Mi Item #08489407
MFR #NNU 4928 B/SPC3W33
Price$4,631.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4928 B/SPC3W33

Straight, 140 mm ID, 190 mm OD, 50 mm Width
Mi Item #08489407
MFR #NNU 4928 B/SPC3W33

Mfr description
NNU 4928 B/SPC3W33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,631.00/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)