Overview
Mfr description
RN 2010 ECM/VB013
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationInner Ring assembly without O/R
- Bearing MaterialSteel
- Cage MaterialBrass
- Cage TypeMachined metal
- Finish CoatingNone
- Series20
- Manufacturer Upc Number7316577721372
- UPC_NO7316577721372
- Material ElementBearing steel
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data