Motion
NJG 2308 VH/C3

SKF
NJG 2308 VH/C3

Cylindrical roller bearings, single row - Cylindrical, 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #08489414
MFR #NJG 2308 VH/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2308 VH/C3

Cylindrical roller bearings, single row - Cylindrical, 40 mm ID, 90 mm OD, 33 mm Width
MI ITEM #08489414
MFR #NJG 2308 VH/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577722287
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    23
  • UPC_NO
    7316577722287

Overview

Mfr description
NJG 2308 VH/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought