Motion
RNU 207 ECP

SKF
RNU 207 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 44 mm ID, 72 mm OD, 17 mm Width
Mi Item #08489417
MFR #RNU 207 ECP
Price$148.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 207 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 44 mm ID, 72 mm OD, 17 mm Width
Mi Item #08489417
MFR #RNU 207 ECP

Mfr description
RNU 207 ECP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.42/each

Specifications

Dimensions

  • Bore Diameter  
    44 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Manufacturer Upc Number
    7316577722720
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Series
    2
  • UPC_NO
    7316577722720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)