1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NNU 4926 B/SPC3W33
Straight, 130 mm ID, 180 mm OD, 50 mm Width
MI ITEM #
08489418
MFR #
NNU 4926 B/SPC3W33
Your Price
$3,146.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NNU 4926 B/SPC3W33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NNU 4926 B/SPC3W33
Straight, 130 mm ID, 180 mm OD, 50 mm Width
MI ITEM #
08489418
MFR #
NNU 4926 B/SPC3W33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,146.93
/each
(List
$3,776.32
)
Qty
Add to Cart
Overview
Mfr description
NNU 4926 B/SPC3W33
Specifications
Bore Type
Straight
Bore Diameter
130 mm
Outside Diameter
180 mm
Overall Width
50 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data