Motion
NCF 2976 V/C3

SKF
NCF 2976 V/C3

Cylindrical roller bearings, single row, full complement - Straight, 380 mm ID, 520 mm OD, 82 mm Width, CN Internal Clearance
MI ITEM #08489424
MFR #NCF 2976 V/C3
Price$23,784.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2976 V/C3

Cylindrical roller bearings, single row, full complement - Straight, 380 mm ID, 520 mm OD, 82 mm Width, CN Internal Clearance
MI ITEM #08489424
MFR #NCF 2976 V/C3

Mfr description
NCF 2976 V/C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,784.44/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    82 mm
  • Weight
    119 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577725097
  • Material Element
    Bearing steel
  • Max Rpm
    630 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316577725097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)