Overview
Mfr description
RNU 1017 MA
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationO/R assembly without I/R
- Bearing MaterialSteel
- Cage MaterialBrass
- Cage TypeMachined metal
- Finish CoatingNone
- Series10
- Manufacturer Upc Number7316577727824
- UPC_NO7316577727824
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data