1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FILTRATION MANUFACTURING
0208-14242
0208-14242 MERV 8 PLEAT 14X24X2
MI ITEM #
08490012
MFR #
0208-14242
Price
$14.39
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Pleated Panel Filters
FILTRATION MANUFACTURING 0208-14242
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTRATION MANUFACTURING
0208-14242
0208-14242 MERV 8 PLEAT 14X24X2
MI ITEM #
08490012
MFR #
0208-14242
Mfr description
0208-14242 MERV 8 PLEAT 14X24X2
Electrostatically charged synthetic media
Designed for longer service life
Up to 30% more efficient that typical fiberglass panel filters
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.39
/each
Add to Cart
Specifications
Dimensions
Filter Size
14X24X2
Details
Arrestance
85.4 %
Filter Material
Synthetic
Frame Material
Beverage Board
Maximum Air Flow
1968 cfm
MERV
8
Rated Air Velocity
492
Rated Initial Resistance
0.277
Recommended Final Resistance
1
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items