Motion
A5FSBOHUB2.250

ATRAFLEX SALES INC
A5FSBOHUB2.250

2.2500 in Bore
MI ITEM #08497458
MFR #A5FSBOHUB2.250
Price$1,560.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
A5FSBOHUB2.250

2.2500 in Bore
MI ITEM #08497458
MFR #A5FSBOHUB2.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,560.30/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Length Through Bore
    3.0700 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    8.7500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
A5FSBOHUB2.250 A SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought