Overview
Mfr description
3760U 1/16" X 60" X 60" SHEET 39067-2521
- Creates compressive load in lightweight flanges in oil and water service
- More universal than gaskets that swell in oil only - reduces inventory
- Performs well in flanges that might crush an elastomer gasket, providing use in a wide array of applications
- More compressible than standard fiber gaskets and seals with low load
- Easy to cut and handle - extremely flexible, minimizes waste
- Replaces vegetable fiber gaskets in many applications - won't weep, improving plant safety
- Seals flanges in "less than perfect" conditions minimizing maintenance
- Specify 3760-U for applications requiring NSF 61 approved gaskets (Drinking Water).
Specifications
- Style3760U
- Thickness0.063 in
- Width60 in
- Length60 in
- CompositionSynthetic Fiber with Proprietary Rubber Binder
- ColorBlue/Off-White
- MaterialSynthetic Fiber with Proprietary Rubber Binder
- BrandingUnbranded
- Pressure Max (PSI)500 psi
- Pressure Max (Bar)34.5 bar
- Minimum Temperature-100 °F
- Maximum Temperature400 °F
- ApplicationsCompressors, Generators, Pumps, Gear Boxes, Cast Water Flanges, Transformers, Sight Glasses, Access Covers, Handhole/Manhole
- Manufacturer Upc Number191074217972
- Harmonization Code4016930000
- Overall Width60 in
- Overall Length60 in
- Overall Thickness0.063 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data