Motion
42612518
Automotive Hose - 27 mm Inside Diameter, 4.5000 in Hose Length, 1.0800 in;27 mm Inside Diameter 2, EPDM Material
MI ITEM #08500933
MFR #42612518
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 27 mm Inside Diameter, 4.5000 in Hose Length, 1.0800 in;27 mm Inside Diameter 2, EPDM Material
MI ITEM #08500933
MFR #42612518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.12/each

Specifications

Dimensions

  • Hose Inside Diameter
    27 mm
  • Hose Inside Diameter 2
    1.0800 in;27 mm
  • Hose Length
    4.5000 in
  • Weight
    0.24 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
4261-2518 1" ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought