Specifications
Dimensions
- Face Width2.0000 in
- Max Bolt Hole Spacing3.0000 x 3.0000 in
- Min Bolt Hole Spacing2-5/8 x 3-5/8 in
- Mounting Plate Size4.0000 x 4-1/2 in
- Overall Height7.5000 in
- Wheel Diameter6.0000 in
Details
- Caster Rig TypeCold Forged;Stamped
- Caster TypeSwivel
- Load Capacity300 lbs
- Product TypePlate Casters
- Wheel Bearing TypeStraight Roller
- Wheel ColorThick Black Rubber on Alum Center
- Wheel MaterialRubber
- Wheel Material TypeRubber
- Wheel TypeSuper-Flex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)