Motion
M21-250-430-WT-CL

BRADY
M21-250-430-WT-CL

Multi-Purpose Clear Polyester Label - Thermal Transfer
Mi Item #08504787
MFR #M21-250-430-WT-CL
Price$44.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-250-430-WT-CL

Multi-Purpose Clear Polyester Label - Thermal Transfer
Mi Item #08504787
MFR #M21-250-430-WT-CL

Mfr description
M21-250-430-WT-CL .25INX21FT LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.90/each

Specifications

Dimensions

  • Overall Width
    0.2500 in

Details

  • Color
    White
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Multi-Purpose Clear Polyester Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)