Motion
10R HCB 25MM F7 BORE 8MMx3.3MM Js9 KW

FALK
10R HCB 25MM F7 BORE 8MMx3.3MM Js9 KW

Wrap Style Coupling Hub - Cplg Size: 10R, 25 mm Bore
Mi Item #08506294
MFR #10R HCB 25MM F7 BORE 8MMx3.3MM Js9 KW
Price$130.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HCB 25MM F7 BORE 8MMx3.3MM Js9 KW

Wrap Style Coupling Hub - Cplg Size: 10R, 25 mm Bore
Mi Item #08506294
MFR #10R HCB 25MM F7 BORE 8MMx3.3MM Js9 KW

Mfr description
10655508 10R HCB 25MM F7 BORE 8MMX3.3MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.77/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Size Code
    10R
  • Keyway Size
    0.3150 x 0.1300 in

Details

  • Bore Tolerance Standard
    ISO JS9
  • Hub Type
    Bored to Size
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)