Motion
40RN HCB 75MM F7 BORE 20X4.9MM KW (2)SS

FALK
40RN HCB 75MM F7 BORE 20X4.9MM KW (2)SS

Jaw Coupling Hub - Cplg Size: 40RN, 75 mm Bore
MI ITEM #08506375
MFR #40RN HCB 75MM F7 BORE 20X4.9MM KW (2)SS
Price$402.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40RN HCB 75MM F7 BORE 20X4.9MM KW (2)SS

Jaw Coupling Hub - Cplg Size: 40RN, 75 mm Bore
MI ITEM #08506375
MFR #40RN HCB 75MM F7 BORE 20X4.9MM KW (2)SS

Mfr description
3701660575 40RN HCB 75MM F7 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.77/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Coupling Size Code
    40RN
  • Keyway Size
    0.1930 x 0.7870 in

Details

  • Bore Tolerance Standard
    ISO F7
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)