Motion
NU215EG1C4

NTN
NU215EG1C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 30 mm Width
MI ITEM #08507216
MFR #NU215EG1C4
Price$725.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU215EG1C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 30 mm Width
MI ITEM #08507216
MFR #NU215EG1C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.69/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    2.938 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359774610
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359774610

Overview

Mfr description
NU215EG1C4 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought