Motion
FLT821
Sorbent Sock - 4.5 gal Capacity, 12-3/4 in x 10 ft, Blue Color
Mi Item #08507227
MFR #FLT821
Price$285.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - 4.5 gal Capacity, 12-3/4 in x 10 ft, Blue Color
Mi Item #08507227
MFR #FLT821

Mfr description
FLT821 STORMWATER FILTER SOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.87/each

Specifications

Dimensions

  • Dimensions
    12-3/4 in x 10 ft
  • Weight
    44 lbs

Details

  • Absorbent Capacity Per Package
    4.5 gal (US)
  • Color
    Blue
  • Filler Material
    Double Washed Pea Gravel, Oil Absorbent Filter Mat
  • Fluids Absorbed
    Debris, Floatables, Fuels, Oil, Sediment
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)