Motion
FLT823
Sorbent Sock - Heavy Metals, Oil, Fuels, Sediment, Floatables, Debris, 4.5 gal Capacity, 12-3/4 in x 10 ft x 3 in, Blue Color
Mi Item #08507229
MFR #FLT823
Price$448.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Heavy Metals, Oil, Fuels, Sediment, Floatables, Debris, 4.5 gal Capacity, 12-3/4 in x 10 ft x 3 in, Blue Color
Mi Item #08507229
MFR #FLT823

Mfr description
FLT823 STORMWATER HVY METAL FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.79/each

Specifications

Dimensions

  • Dimensions
    12-3/4 in x 10 ft x 3 in
  • Weight
    36 lbs

Details

  • Absorbent Capacity Per Package
    4.5 gal (US)
  • Application
    Debris, Floatables, Fuels, Heavy Metals, Oil, Sediment
  • Color
    Blue
  • Filler Material
    Oil Absorbent Filter Mat, Oven Dried Rice Hulls, Parboiled, and Zeolite, Activated Carbon
  • Fluids Absorbed
    Debris, Floatables, Fuels, Heavy Metals, Oil, Sediment
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)