Motion
HB2012FS
Hose End - Steel Material
Mi Item #08507685
MFR #HB2012FS
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08507685
MFR #HB2012FS

Mfr description
HB2012FS REDUCER HEX BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Thread Size
    2 in x 1-1/4 in
  • Weight
    0.745 lbs

Details

  • Additional Details
    3000# Forged Steel
  • Connection Type
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)