Motion
K050326
FleetRunner® 85523296 Automotive Micro V-Belt - K Section, 5 Ribs, 0.667 in Width, 33.25 in OAL, Standard Series
Mi Item #08509823
MFR #K050326
Price$49.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85523296 Automotive Micro V-Belt - K Section, 5 Ribs, 0.667 in Width, 33.25 in OAL, Standard Series
Mi Item #08509823
MFR #K050326

Mfr description
K050326
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.77/each

Specifications

Dimensions

  • Overall Length
    33.25 in
  • Section Size
    K
  • Top Width
    0.667 in
  • Weight
    0.15 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)