Motion
35104EPX-6606
GYLON EPIX® Gasket Sheet - 3500 EPX Style, PTFE with Silica, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Fawn Color
Mi Item #08517294
MFR #35104EPX-6606
Price$2,949.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Gasket Sheet - 3500 EPX Style, PTFE with Silica, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Fawn Color
Mi Item #08517294
MFR #35104EPX-6606

Mfr description
3500 EPX FAWN-BRANDED GYLON EPIX .094"
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16” (1.6mm).
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,949.53/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    60.0000 in
  • Thickness
    0.094 in
  • Weight
    16.13 lbs
  • Width
    60 in

Details

  • Applications
    Strong acids (except hydrofluoric acid), Solvents, Hydrocarbons, Water, Steam, Chlorine, Cryogenics.
  • Branding
    Branded
  • Color
    Fawn
  • Composition
    PTFE with Silica
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USDA Approved, USP VI 87 Compliant, USP VI 88 Compliant
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074148023
  • Material
    PTFE
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI/TSE Free, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant, FDA Compliant
  • Style
    3500 EPX
  • Temperature Range
    -450 to 500 °F
  • UPC_NO
    191074148023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)