Motion
35120EPX-6606
GYLON EPIX® Gasket Sheet - 3504 EPX Style, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Blue Color
Mi Item #08517295
MFR #35120EPX-6606
Price$3,605.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Gasket Sheet - 3504 EPX Style, PTFE with Aluminosilicate Microspheres, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Blue Color
Mi Item #08517295
MFR #35120EPX-6606

Mfr description
3504 EPX BLUE-BRANDED GYLON EPIX .094"
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16”. Compressibility and forgiveness/conformability of 1/8”.
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.20/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    60.0000 in
  • Thickness
    0.094 in
  • Weight
    14.70 lbs
  • Width
    60 in

Details

  • Applications
    Moderate concentrations of acids and some caustics, Hydrocarbons, Solvents, Water, Refrigerants, Cryogenics, Hydrogen peroxide.
  • Branding
    Branded
  • Color
    Blue
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074148030
  • Material
    PTFE
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI/TSE Free, REACH Compliant, RoHS Compliant, USP VI 661 Compliant, USP VI 87 Compliant, USP VI 88 Compliant, FDA Compliant
  • Style
    3504 EPX
  • Temperature Range
    -450 to 500 °F
  • UPC_NO
    191074148030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)