Motion
35103EPX-6606
GYLON EPIX® Gasket Sheet - 3510 EPX Style, PTFE with Barium Sulfate, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Off-White Color
Mi Item #08517296
MFR #35103EPX-6606
Price$3,362.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON EPIX® Gasket Sheet - 3510 EPX Style, PTFE with Barium Sulfate, Branded, 0.094 in Thick, 60 in Width, 60 in Length, Off-White Color
Mi Item #08517296
MFR #35103EPX-6606

Mfr description
3510 EPX OFF-WHT-BRD GYLON EPIX .094"
  • One thickness does the job of two.
  • Seal performance and load retention equal of 1/16” (1.6mm)
  • Compressibility and forgiveness/conformability of 1/8” (3.2mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,362.82/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.0938 in
  • Overall Width
    60.0000 in
  • Thickness
    0.094 in
  • Weight
    23.70 lbs
  • Width
    60 in

Details

  • Applications
    Strong caustics, Moderate acids, Chlorine, Gases, Monomers, Steam, Hydrocarbons, Cryogenics and aluminum fluoride.
  • Branding
    Branded
  • Color
    Off-White
  • Composition
    PTFE with Barium Sulfate
  • Gasket Standard
    ADI/TSE Free, FDA Compliant, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074148016
  • Material
    PTFE
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Standards Met
    ADI/TSE Free, REACH Compliant, RoHS Compliant, USP VI 87 Compliant, USP VI 88 Compliant, FDA Compliant
  • Style
    3510 EPX
  • Temperature Range
    -450 to 500 °F
  • UPC_NO
    191074148016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)