Motion
TN125X3
Carbon Steel Material
Mi Item #08517654
MFR #TN125X3
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material
Mi Item #08517654
MFR #TN125X3

Mfr description
TN125X3, 1-1/4" X 3"LG. SCH 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Overall Length
    3.0000 in

Details

  • Fitting Type
    Both Ends Pipe Nipple
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)