Specifications
Dimensions
- Angular Misalignment1 °
- Bore Diameter5 mm
- Bore Length0.625 in
- Coupling SizeL050
- Outside Diameter1.0625 in
- Parallel Misalignment0.015 in
Details
- Bore FitTransitional
- Bore Tolerance StandardISO R775
- Country of OriginUS
- Coupling ComponentHub
- Coupling StyleJaw
- Coupling TypeElastomeric
- ISO Fit StandardH7
- Jaw TypeStraight
- LubricationNone
- Maximum Speed18000 rpm
- Product TypeJaw Coupling Hubs
- SeriesL
- Shaft AttachmentBored To Size
- Shaft SpacingClose Coupled
- Temperature RatingMaximum 450 degree Fahrenheit, Minimum -60
- Torque Rating (in-lb)50 in-lb
- UPC_NO782477464010
Overview
Mfr description
L050X5MM JAW CPLG TYPE L