Motion
RUBBER ELEMENT FOR JAW COUPLING

DODGE
RUBBER ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Straight Jaw
MI ITEM #08519576
MFR #RUBBER ELEMENT FOR JAW COUPLING
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RUBBER ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Straight Jaw
MI ITEM #08519576
MFR #RUBBER ELEMENT FOR JAW COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
L075N-HOLE RUBBER ELEMENT

Specifications

  • Jaw Type
    Straight
  • Outside Diameter
    1.75 in
  • Country of Origin
    CA
  • Series
    L
  • UPC_NO
    775829208684
  • Angular Misalignment
    1 °
  • Coupling Component
    Element
  • Coupling Size
    L075
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    11000 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 212 degree Fahrenheit, Minimum -40
  • Torque Rating (in-lb)
    90 in-lb
  • Element Material
    Nitrile Rubber
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text