Specifications
Dimensions
- Angular Misalignment1 °
- Coupling SizeL075
- Outside Diameter1.75 in
- Parallel Misalignment0.015 in
Details
- Country of OriginCA
- Coupling ComponentElement
- Coupling StyleJaw
- Coupling TypeElastomeric
- Element MaterialNitrile Rubber
- Jaw TypeStraight
- LubricationNone
- Maximum Speed11000 rpm
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
- Shaft SpacingClose Coupled
- Temperature RatingMaximum 212 degree Fahrenheit, Minimum -40
- Torque Rating (in-lb)90 in-lb
- UPC_NO775829210618
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)