1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.4375 in Bore
Mi Item #
08519635
MFR #
JAW COUPLING TYPE L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
DODGE JAW COUPLING TYPE L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.4375 in Bore
Mi Item #
08519635
MFR #
JAW COUPLING TYPE L
Mfr description
L100X7/16PB JAW CPLG TYPE L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
0.4375 in
Outside Diameter
2.5400 in
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
L
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items