Motion
120HT06201S
Heavy Duty Swivel Plate Caster - 120 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #08543708
MFR #120HT06201S
Price$381.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Swivel Plate Caster - 120 Series, Nylon Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #08543708
MFR #120HT06201S

Mfr description
120HT06201S 6X2 HI-TEMP NYL SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.68/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in | 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in | 101.60 mm
  • Mount Height
    7-1/2 in
  • Mounting Plate Size  
    114.30 x 101.60 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1-9/16 in
  • Swivel Radius
    1-9/16 in
  • Tire Size
    50.79 mm x 152.40 mm
  • Tread Width
    2 in
  • Weight
    1200 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Stainless, Heat Resistant Wheel, Harsh Environment Wheel
  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1200 lbs, 544.311 kg
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    120 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    BLACK
  • Core Material
    Solid
  • Fastener Code
    Standard
  • Finish Coating
    Stainless Steel
  • For Use With
    Food Processing, Bakery Troughs, Pharmaceutical Equipment, Laboratory Equipment, Hospital Waste Management, Marine, Dollies
  • Frame Finish
    POLISHED
  • Frame Material
    STAINLESS STEEL
  • Hardness
    75 to 80 Shore D
  • Harmonization Code
    8716903000
  • Heat Tolerance
    -20 to 480 °F
  • Load Capacity
    1200 lbs
  • Manufacturer Catalog Number
    120HT06201S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Stainless Steel
  • Series
    120 SERIES
  • Style
    Top Plate Swivel
  • Top Plate
    114.30 x 101.60 mm, 4-1/2 x 4.0000 in
  • Tread Color
    BLACK
  • Tread Material
    NYLON - GLASS FILLED HI TEMP
  • Type
    SWIVEL
  • Type Of Bearing
    Stainless Steel Roller
  • Weight Capacity
    1200 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Color
    Black
  • Wheel Hardness
    75 to 80 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)